Shop All Column Protectors
Sentry
Column Protector Straps, 100inL, Blck, PK2
Mfr # PSS-2500-BR
Zoro # G8907455
product price: $42.59
/pk 2, $21.30/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100"
- Width 2"
- Overall Length 100 in
- Overall Width 2 in
- Color Black
Product Information
- Brand Sentry
- MFR # PSS-2500-BR
- Zoro # G8907455
- Country of Origin United States
- Category Column Protectors
Dimensions
Length | 100" |
Width | 2" |
Overall Length | 100 in |
Overall Width | 2 in |
Details
Color | Black |
For Use With | Parking Column Protector |
Item | Parking Column Protector Straps |
Description
Parking Column Protector Straps, Overall Length 100 in, Overall Width 2 in, Color Black, For Use With Parking Column Protector, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y370)
- COLSON Colson® 4 Series Rigid Plate Caster 4.08198.459 - Rubber on Polyolefin 8" Dia. 675 Lb. Cap. (4.08198.459)
- BUYERS PRODUCTS E-Track Tie Down with Rope Ring (01080)
- ZIPWALL Head and Non Skid Plate, White, 8 in. L (EPH1)
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- SENTRY Parking Column Protector, Black, ARPRO (PSC-060-B-CTN)
- SENTRY Column Protector, Yllw, 16inLx16inW, LLDPE (CS3342-16S)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- SENTRY Column Protector, Adjustable Fits Column Size 4" x 4"up to 8" x 8" (CS-FIT-S-Y)
- VESTIL Structural Column Guard (VB-10)
- Sentry Column Protectors