Shop All Guard Rails
Sentinel
Warning Line Replacement Flags, 100Ft
Mfr # 153810
Zoro # G0726426
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 1/4 in
- Overall Length 100 ft
- Overall Height 17 in
- Overall Width 1/4 in
Product Information
- Brand Sentinel
- MFR # 153810
- Zoro # G0726426
- Country of Origin China
- Category Guard Rails
Dimensions
Width | 1/4 in |
Overall Length | 100 ft |
Overall Height | 17 in |
Overall Width | 1/4 in |
Details
Material | Vinyl |
Color | White, Yellow |
Item | Warning Line Replacement Flags,100 ft. |
For Use With | Sentieneal Cone and Base |
Base Material | Yellow Vinyl |
Standards | 1926.502(f)(2) |
No. of Guardrails Included | 0 |
Brand and Series | Sentenial Cone and Base |
Fold-Down Capable | No |
Mounting Hardware | Not Required |
No. of Adapters Included | 0 |
Guardrail Material | Yellow Vinyl |
Series | Sentieneal Cone and Base |
Guardrail Component | Flag |
Number of Guardrails Included | 0 |
Number of Adapters Included | 0 |
Installation Type | Temporary |
Description
Warning Line Replacement Flags,100 ft., Fitting Type Tie, Fold-Down Capable No, Installation Type Temporary, Color White, Yellow, For Use With Sentieneal Cone and Base, Guardrail Component Flag, Includes Not Applicable, Material Vinyl, Overall Height 17 in, Overall Length 100 ft, Series Sentieneal Cone and Base, Mid-Rail Height Not Applicable, Mounting Hardware Not Required, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 1/4 in, Standards 1926.502(f)(2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 6 ft. Overall L (405644S)
- KEEPER TIEDOWN 15' ORG 500# 4PK (5506)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, ENHDHRM (EN34312)
- MAILLON RAPIDE Delta Quick Link, 3/8 in., 1540 lb. (D-090-GS)
- GARLOCK SAFETY SYSTEMS Protective Rubber Mat (156324)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 36 In. (15111)
- ZORO SELECT Flush End Post, 21 In., Yellow, Steel (22DN09)
- BLUFF MANUFACTURING Approach Plate, 12 in. L (EPAP12)
- VESTIL Guard Rail System, 102 in. L, 49 lb. (MG-R-8)
- GLOBAL INDUSTRIAL Floor Mount Round Safety Bollard, 4-1/2 Dia. x 48''H, Yellow (670530R)
- GUARDIAN EQUIPMENT Extended Guardrail Gusset, 16 In. H (61027)
- Sentinel Warehouse Safety Guards & Protectors