Shop All Evidence and Collection Kits
Sentinel
Evidence Refrigerator, 82in.H x 24in.D
Mfr # ERF82-18-PT
Zoro # G8623490
product price: $17,171.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$17,171.99
Free 30-Day Returns
Key Features
- Color Silver
- Height 82"
- Width 36"
- Number of Compartments 18
- Finish Stainless Steel
Product Information
- Brand Sentinel
- MFR # ERF82-18-PT
- Zoro # G8623490
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Height | 82" |
Width | 36" |
Depth | 24" |
Details
Item | Law Enforcement Evidence Refrigerator |
Color | Silver |
Number of Compartments | 18 |
Finish | Stainless Steel |
Assembled/Unassembled | Assembled |
Material of Construction | Stainless Steel |
Pass-through / Nonpass-through | Pass-Through |
Lock Type | Keyed |
Power Requirements | 115V AC, 60hz, Dedicated 15 A Circuit |
Description
Law Enforcement Evidence Refrigerator, Number of Compartments 18, Material of Construction Stainless Steel, Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 82 in, Finish Stainless Steel, Color Silver, Lock Type Keyed, Assembled, Power Requirements 115V AC, 60hz, Dedicated 15 A Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (74060-701-08)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV77)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (07414B-XL)
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- CORTECH Applicant Cards, PK250 (CT40A)
- CORTECH Strong Locker, 22 x 29 x 4 In, Royal Blue (PCSL29596IMP)
- CORTECH First Response Evidence Markers, Orange (FMR1)
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- Sentinel Evidence and Collection Kits