Shop All Evidence and Collection Kits
Sentinel
Evidence Refrigerator, 82in.H, Keyed
Mfr # ERF82-15-NPT
Zoro # G8623445
product price: $17,171.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$17,171.99
Free 30-Day Returns
Key Features
- Color Silver
- Height 82"
- Width 36"
- Number of Compartments 15
- Pass-through / Nonpass-through Non-Pass-Through
Product Information
- Brand Sentinel
- MFR # ERF82-15-NPT
- Zoro # G8623445
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Height | 82" |
Width | 36" |
Depth | 24" |
Details
Item | Law Enforcement Evidence Refrigerator |
Color | Silver |
Number of Compartments | 15 |
Pass-through / Nonpass-through | Non-Pass-Through |
Lock Type | Keyed |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
Assembled/Unassembled | Assembled |
Power Requirements | 115V AC, 60hz, Dedicated 15 A Circuit |
Description
Law Enforcement Evidence Refrigerator, Number of Compartments 15, Material of Construction Stainless Steel, Non-Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 82 in, Finish Stainless Steel, Color Silver, Lock Type Keyed, Assembled, Power Requirements 115V AC, 60hz, Dedicated 15 A Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Large Format Caution High Voltage Sign (C669RC)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 12 (B111/9980P912-12)
- M A MATTING Complete Comfort Mat with Holes, Black 2' x 3' (496023900)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S BLK)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- CORTECH Evidence Flags, Yellow, PK100 (35031)
- CORTECH Replacement Pad for 3YMG9 (PI30)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- Sentinel Emergency Preparedness & Safety Training