Shop All Evidence and Collection Kits
Sentinel
Evidence Refrigerator, 36inW, 12Comprtmnts
Mfr # ERF82-12-NPT
Zoro # G8623585
product price: $17,171.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$17,171.99
Free 30-Day Returns
Key Features
- Color Silver
- Height 82"
- Width 36"
- Finish Stainless Steel
- Depth 24"
Product Information
- Brand Sentinel
- MFR # ERF82-12-NPT
- Zoro # G8623585
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Height | 82" |
Width | 36" |
Depth | 24" |
Details
Item | Law Enforcement Evidence Refrigerator |
Color | Silver |
Finish | Stainless Steel |
Pass-through / Nonpass-through | Non-Pass-Through |
Material of Construction | Stainless Steel |
Power Requirements | 115V AC, 60hz, Dedicated 15 A Circuit |
Assembled/Unassembled | Assembled |
Lock Type | Keyed |
Number of Compartments | 12 |
Description
Law Enforcement Evidence Refrigerator, Number of Compartments 12, Material of Construction Stainless Steel, Non-Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 82 in, Finish Stainless Steel, Color Silver, Lock Type Keyed, Assembled, Power Requirements 115V AC, 60hz, Dedicated 15 A Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" wide x 500" Orange Labeling Tape (T-05-Orange)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 22x28, Alum, Chrome (UVE58113-chrome)
- CELLUCAP Hooded Disposable Coveralls, M, White, Polypropylene, Zipper (55819MGRA)
- LIFT SAFETY GRUNT Glove Brown Synthetic Leather with TPR Guards (GGT-17BRBRS)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- ATRIX Forensic Trace Evidence Vacuum Cleaner (VACOS-F-GR)
- CORTECH ReTab Correction Labels, PK500 (CT42)
- CORTECH Evidence Bag, Dual Sided, 12 x 9 In, PK100 (C-3-2051)
- CORTECH First Response Evidence Markers, Orange (FMR1)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- Sentinel Evidence and Collection Kits