Shop All Evidence and Collection Kits
Sentinel
Evidence Locker, 82in.H, Pass-through
Mfr # 08AA-PT
Zoro # G3470218
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,279.99
Free 30-Day Returns
Key Features
- Height 82"
- Overall Width 36 in
- Width 36"
- Overall Depth 24 in
- Overall Height 82 in
Product Information
- Brand Sentinel
- MFR # 08AA-PT
- Zoro # G3470218
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Height | 82" |
Overall Width | 36 in |
Width | 36" |
Overall Depth | 24 in |
Overall Height | 82 in |
Depth | 24" |
Details
Item | Law Enforcement Evidence Locker |
Color | Gray |
Number of Compartments | 8 |
Material of Construction | Cold Rolled Steel |
Pass-through / Nonpass-through | Pass-through |
Assembled/Unassembled | Assembled |
Lock Type | Keyless |
Finish | Powder Coated |
Description
Law Enforcement Evidence Locker, Number of Compartments 8, Material of Construction Cold Rolled Steel, Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 82 in, Finish Powder Coated, Color Gray, Lock Type Keyless, Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 8, 4In H, PK5 (DWR-4-8-5)
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Rigid Plastic, Utility Room No Admittance Sign, Landscape (OS-NS-P-710-L-18846)
- ZORO SELECT Texas Flagging Tape, Red, 300ft x 1-3/16In (TXR-200)
- BRADY Pipe Marker, Storm Water, 2-1/2to7-7/8 In (7275-1)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- CORTECH ReTab Correction Labels, PK500 (CT42)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- CORTECH Fingerprint Station Kit (PI39K)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- Sentinel Evidence and Collection Kits