Shop All Evidence and Collection Kits
Sentinel
Evidence Locker, 82in.H, Gray
Mfr # 02AA-PT
Zoro # G3470260
product price: $3,717.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,717.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 82"
- Width 36"
- Number of Compartments 2
- Pass-through / Nonpass-through Pass-through
Product Information
- Brand Sentinel
- MFR # 02AA-PT
- Zoro # G3470260
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Height | 82" |
Width | 36" |
Depth | 24" |
Details
Item | Law Enforcement Evidence Locker |
Color | Gray |
Number of Compartments | 2 |
Pass-through / Nonpass-through | Pass-through |
Lock Type | Keyless |
Assembled/Unassembled | Assembled |
Material of Construction | Cold Rolled Steel |
Finish | Powder Coated |
Description
Law Enforcement Evidence Locker, Number of Compartments 2, Material of Construction Cold Rolled Steel, Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 82 in, Finish Powder Coated, Color Gray, Lock Type Keyless, Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES 18 x 27 in. CrabShrimp & Oyster Sunset Indoor or Outdoor Mat (SC2017MAT)
- SIGNMISSION OSHA Sign, Flammable Materials No Smoking 50 Feet, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-1254-10PK)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- POLYCO Grommet Apron, 45 In. L, Blue, PK100 (45401)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- CORTECH Evidence Flags, Yellow, PK100 (35031)
- CORTECH First Response Evidence Markers, Orange (FMR1)
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- CORTECH Fingerprint Station Kit (PI39K)
- Sentinel Emergency Preparedness & Safety Training