Shop All Evidence and Collection Kits
Sentinel
Evidence Locker, 36inW, Gray, 4Compartments
Mfr # 04AA-NPT
Zoro # G3481226
product price: $4,211.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,211.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 82"
- Overall Width 36 in
- Width 36"
- Overall Depth 24 in
Product Information
- Brand Sentinel
- MFR # 04AA-NPT
- Zoro # G3481226
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Height | 82" |
Overall Width | 36 in |
Width | 36" |
Overall Depth | 24 in |
Overall Height | 82 in |
Depth | 24" |
Details
Item | Law Enforcement Evidence Locker |
Color | Gray |
Lock Type | Keyless |
Number of Compartments | 4 |
Assembled/Unassembled | Assembled |
Finish | Powder Coated |
Material of Construction | Cold Rolled Steel |
Pass-through / Nonpass-through | Non-Pass-Through |
Description
Law Enforcement Evidence Locker, Number of Compartments 4, Material of Construction Cold Rolled Steel, Non-Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 82 in, Finish Powder Coated, Color Gray, Lock Type Keyless, Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class1 Yellow/Grn, L/XL (53YK48)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- ZORO SELECT Calibration Tubing, Tygon, 1/4 In x 10 ft. (TY2002-10)
- ACCUFORM Right To Know SDS Poster, 20x32 In (SP125161JL)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- CORTECH Fingerprint Station Kit (PI39K)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- CORTECH Applicant Cards, PK250 (CT40A)
- CORTECH Evidence Flags, Yellow, PK100 (35031)
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- Sentinel Emergency Preparedness & Safety Training