Shop All Furnace and Heater Parts
Sensus
Diaphragm, for 243 - 12 12"
Mfr # 143-16-150-00
Zoro # G7500759
original price:
$88.21
11% off
new price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sensus
- MFR # 143-16-150-00
- Zoro # G7500759
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Diaphragm,for 243-12 12" |
Description
Diaphragm,for 243-12 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Hardwareset Screw (DJ0201)
- OMNITEC DESIGN Thermocouple Sensor K Type, 300 In L (EC25TC)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (495J22)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Generalaire 4501, 2PK (20255.11AB)
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- SENSUS Diaphragm, for 243 - 8 (143-82-150-00)
- HONEYWELL HOME AM-1 SERIES MIXING VALVE, 3/4", 80-180F, UN (AM101R-UT-1)
- HEIL QUAKER Blower Wheel, 11"x 10", CW, 1/2" Bore (1011420)
- DAYTON Motor, 6W, 208/240V (3900-2008-000)
- HONEYWELL HOME HEAT SEQUENCER WITH THREE SWITCHES, ON 1 TO 110 SEC, OFF 1 TO 110 SEC (R24CB4007)
- RHEEM 42-101511-84 Pressure Switch (42-101511-)
- Sensus Furnace and Heater Parts