Shop All Wall Switch Timers
Sensorswitch
Timer Switch, 60 Min, Ivory
Mfr # PTS 60 IV
Zoro # G5915131
original price:
$61.29
7% off
new price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Time Setting 60 min
- Min. Time Setting 2 min
- Voltage 120/277V AC
- Amps 5
- Color Ivory
Product Information
- Brand Sensorswitch
- MFR # PTS 60 IV
- Zoro # G5915131
- UPC # 784231531563
- Country of Origin Mexico
- Category Wall Switch Timers
Dimensions
Width | 1 13/16 in |
Depth | 1 1/2 in |
Details
Item | Wall Switch Timer |
Max. Time Setting | 60 min |
Min. Time Setting | 2 min |
Voltage | 120/277V AC |
Amps | 5 |
Color | Ivory |
Watts | 800/1200 |
HP @ 120V | 1/4 hp |
HP @ 240V | 1/4 hp |
Number of Poles | 1 |
Switch Type | 1-Pole |
Standards | ASHRAE, ETL, IECC, Title 24 |
Product Type | Switch |
Series | PTS |
Control Device Type | On/Off Switch |
Environmental Listing | High Humidity |
Voltage Rating | 120, 277 |
Application Type | Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses |
Regulatory Listing | cUL, UL |
Finish | Gloss |
Mounting Type | Surface |
Description
Wall Switch Timer, Min. Time Setting 2 min, Max. Time Setting 60 min, Voltage 120/277V AC, Watts 800/1200, Amps 5, 1-Pole, HP @ 120V 1/4 hp, HP @ 240V 1/4 hp, Color Ivory, Width 1 13/16 in, Depth 1 1/2 in, Standards ASHRAE, ETL, IECC, Title 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE5)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Orange (WL-SW-0375-50-OR)
- WINLAND ELECTRONICS Winland Low Blue Stainless Steel Temp Sensor (TEMP-L-S)
- SENSORSWITCH Timer Switch, 60 Min, White (PTS 60 WH)
- SENSORSWITCH Timer Switch, 12 Hrs, White (PTS 720 WH)
- SENSORSWITCH Timer Switch, 12 Hrs, Ivory (PTS 720 IV)
- HARDWARE EXPRESS Electronic 24-Hour Timer Switch With Astronomical Clock Blacklit Lcd And Led Locator (607002)
- WOODS Timr Pwrstrp Wht 8 Outlt (22575WD)
- GE GE In-Wall Digital SunSmart Timer, 3-Way, Screw Terminals (32787)
- PRIME Mech Timer Indr 24Hr (TNI2412-RC)
- Sensorswitch Timers