Shop All Photoelectric Sensors
Sensorswitch
Photosensor, Daylight, Adjustable
Mfr # NCM ADCX RJB
Zoro # G4632652
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Sensor Switch nLight Control System
- Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
- Sensing Technology Photocell
- Installation Location - Motion Sensor Ceiling
- Operating Voltage - Motion Sensing and Dimming 12 to 24V DC
Product Information
- Brand Sensorswitch
- MFR # NCM ADCX RJB
- Zoro # G4632652
- UPC # 745975893225
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Overall Depth | 1.55 in |
Overall Width | 4.55 in |
Description
Photosensor, Input Voltage 15 to 24V DC, IP Rating Not Rated, Maximum Foot Candle Detection 200 fc, Includes (2) Self Tapping Screw, Standards BAA, cUL Listed, DLC, Title 24 Compliant, UL Listed, Color White, Overall Depth 1.55 in, Maximum Operating Temperature 185 Degrees F, Overall Width 4.55 in, Minimum Operating Temperature 14 Degrees F, Minimum Foot Candle Detection 0 fc, Manufacturer Warranty 5 yr Limited, Coverage Angle 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (XACA9413)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- CALBOND Split Coupling, 3/4 in., PVC Coated (PV0700TCC2)
- KEYENCE Set 12-24V-Dc Photoelectric Sensor (PZ2-51)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7652AD04F22RX)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3T-SR23 2M)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- ALSTOM LIMELIGHT EXACTA FLAME SCANNER ASSEMBLY OTHER SENSOR (ESH-700-VL-FO)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670A)
- Sensorswitch Sensors