Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR/Mic, 452sq ft, White
Mfr # CM PDT 9
Zoro # G2429095
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Microphonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 452 sq ft
- Operating Voltage - Motion Sensing and Dimming 12V DC, 24 V DC
Product Information
- Brand Sensorswitch
- MFR # CM PDT 9
- Zoro # G2429095
- UPC # 745975808229
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 452 sq ft |
Suggested Mounting Height - Motion Sensor | 8 to 15 ft |
Overall Width | 4.55 in |
Overall Diameter | 4.5 in |
Overall Depth | 1.55 in |
Maximum Mounting Height | 15 ft |
Minimum Mounting Height | 7 ft |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Microphonic, Operating Voltage 12 to 24V DC, Maximum Coverage Area 452 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes (2) Self Tapping Screw, Sensor Operation Occupancy, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Ceiling, Standards BAA, CA Title 24 Compliant, RoHS Compliant, Overall Diameter 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 8Ft 18 Awg Coiled Hospital Grade Power Cord (Nema 5-15P To Iec320C13) (48066)
- HAMMOND MFG. Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-2C)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMR 6)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P NL WH)
- SENSORSWITCH Standard Range Sensor, PIR, 1800 sq. ft. (NCM 10 RJB)
- SENSORSWITCH High Mt. and High Mt. Aisleway Sensor (LSXR 650)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CM PDT 10)
- SENSORSWITCH Occupancy Sensor, PIR, 2025 sq ft, Ivory (WSX NL IV)
- SENSORSWITCH Occupancy Sensor, 1800 sq. ft., Ceiling (CM 10 WR)
- Sensorswitch Occupancy Sensors