Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR/Mic, 1200sq ft, White
Mfr # LWS PDT WH
Zoro # G3371146
original price:
$174.14
23% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Product Information
- Brand Sensorswitch
- MFR # LWS PDT WH
- Zoro # G3371146
- UPC # 745975869961
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 2 ft 6 in to 4 ft |
Overall Depth | 1.7 in |
Overall Width | 3.1 in |
Overall Height | 4.93 in |
Maximum Mounting Height | 4 ft |
Minimum Mounting Height | 30 in |
Description
Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 800W (Fluorescent, Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color White, Nightlight No, Dimming Method Line Voltage, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.187in ID, Black, 6in, PK20 (CPO18706)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1P)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 125V, NEMA 5-15R (YGA019F)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR4Y)
- SENSORSWITCH Occupancy Sensor, PIR, 500 sq ft, White (CMR 9)
- SENSORSWITCH Standard Range Sensor, Dual, 475 sq. ft. (NCM PDT 9 RJB)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CM PDT 9)
- SENSORSWITCH Wide View Sensor, Dual, 2400 sq. ft. (NWV PDT 16)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT NL WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2600 sq ft, White (HW13)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, Gray (AHP1600WRP)
- Sensorswitch Sensors