Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR, 2600 sq ft, White
Mfr # HW13
Zoro # G0813373
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Ceiling, Wall
- Coverage at Suggested Mounting Height 2,600 sq ft
- Operating Voltage - Motion Sensing and Dimming 12V DC, 24 V DC
Product Information
- Brand Sensorswitch
- MFR # HW13
- Zoro # G0813373
- UPC # 745975809561
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,600 sq ft |
Suggested Mounting Height - Motion Sensor | 10 ft |
Maximum Mounting Height | 10 ft |
Overall Height | 3 in |
Overall Depth | 1.75 in |
Overall Width | 3.6 in |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 12 to 24V DC, Maximum Coverage Area 2,600 sq ft, Maximum Mounting Height 10 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes Not Applicable, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Wall, Standards CA Title 24 Compliant, UL and cUL Listed, Overall Diameter Not Applicable, Time Delay Adjustment Method Adaptive, Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Round, Polycarbonate, In-Use (MM410CA)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E2202S.41.02)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21038R)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX 2P NL WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2025 sq ft, White (WSX NL WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2800 sq ft, White (CM 6)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CMR PDT 10)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, Ivory (LWS PDT IV)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P 347)
- SENSORSWITCH Occupancy Sensor, PIR, 2500 sq ft, White (CMR 10)
- Sensorswitch Occupancy Sensors