Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR, 2000 sq ft, White
Mfr # WSX 2P WH
Zoro # G6118165
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,000 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Product Information
- Brand Sensorswitch
- MFR # WSX 2P WH
- Zoro # G6118165
- UPC # 820476070211
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,000 sq ft |
Suggested Mounting Height - Motion Sensor | 2 ft 6 in to 4 ft |
Overall Height | 2.74 in |
Minimum Mounting Height | 30 in |
Maximum Mounting Height | 4 ft |
Overall Width | 1.68 in |
Overall Depth | 1.63 in |
Description
Occupancy Sensor, Number of Buttons 2, Sensor Operation Occupancy, Photocell, Compatible with Series Not Applicable, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 800W, Communication Method Hard Wired, Maximum Coverage Area 2,000 sq ft, Neutral Required No, Color White, Nightlight No, Dimming Method 0-10V, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-1R-5PK)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA21)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BX84)
- TEMPCO RTD Probe, 100 Ohm, 12In, .25In Sheath (RTD00703)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RMR PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (WV PDT 16)
- SENSORSWITCH Standard Range Sensor, Dual, 1800 sq. ft. (NCM PDT 10 RJB)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMRB 9)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P NL WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX WH)
- LUTRON Dual Technology Occ Snsr, 900sqft, White (MS-B202-WH)
- Sensorswitch Occupancy Sensors