Shop All Cooling Equipment Relays
Sensormatic
Exit Motion Sensor, Request to Exit Motion Detector
Mfr # TREX-LT2
Zoro # G9187236
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Request to Exit Motion Detector
- Depth 1 7/8 in
- Height 1 3/4 in
- Width 4 1/2 in
- For Use With T-Rex, Exit Detection and Door Surveillance for Access Control Applications
Product Information
- Brand Sensormatic
- MFR # TREX-LT2
- Zoro # G9187236
- Country of Origin Canada
- Category Cooling Equipment Relays
Dimensions
Depth | 1 7/8 in |
Height | 1 3/4 in |
Width | 4 1/2 in |
Details
Item | Exit Motion Sensor |
Type | Request to Exit Motion Detector |
For Use With | T-Rex, Exit Detection and Door Surveillance for Access Control Applications |
Includes | Mounting hardware |
Input Voltage | 12 to 28 V DC |
Standards | CE, FCC, UL294, ULC |
Switch Action | SPDT Main Relay/NC Tamper Switch; SPDT Main Relay/NC Tamper Switch with Max/Lock Control Relay |
Material | Plastic |
Finish | Painted |
Keypad | No |
Cylinder | No |
Operating Temp. | 15 Degrees to 120 Degrees F |
Event Audit Trail | No |
Amps AC | 50mA |
Output | SPDT 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA Max @ 30V DC Max/Lock Control Relay 2A Max @ 30V DC Timed at 2 sec Fixed |
Color | White |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Exit Motion Sensor, Type Request to Exit Motion Detector, Switch Action SPDT Main Relay/NC Tamper Switch; SPDT Main Relay/NC Tamper Switch with Max/Lock Control Relay, Material Plastic, Finish Painted, Depth 1 7/8 in, Height 1 3/4 in, Width 4 1/2 in, Color White, Input Voltage 12 to 28 V DC, Output SPDT 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA Max @ 30V DC Max/Lock Control Relay 2A Max @ 30V DC Timed at 2 sec Fixed, Amps AC 50mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO Ignition Control Board (C161KKD-1C)
- SUPCO Contactor, 40A, 240V, 3 Pole (DP402403)
- DAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 4650/7250 CFM (22YK18)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 11 (2GHL6)
- SENSORMATIC Exit Motion Sensor, Request to Exit Motion Detector (TREX-XL)
- LENNOX Fan Motor, 1.5 HP, 208/230V, PSC, 208-230 VAC 1 Ph 50/60 Hz Volts (43W49)
- LENNOX Hot Surface Ignitor (70W16)
- WATTS Backflow Check Valve, 50 psi, 1899000Btu (0382820)
- COPELAND Compressor, 230V, 3-Phase, 67500 Btu (ZP67KCE-TF5-950)
- DANFOSS Solenoid Valve Less Coil, 1/2" N/C (032U7115)
- COPELAND Compressor, 208/230V, 12700 Btu (CF12K6E-PFV-945)
- Sensormatic Cooling Equipment Relays