Shop All Electromagnetic Lock Activation Devices
Sensormatic
Exit Motion Sensor, 4-1/2in W x 1-3/4in H
Mfr # TREX-LT
Zoro # G9187227
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Request to Exit Motion Detector
- Switch Action Main Relay SPDT, 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA Max @ 30V DC Max
- Event Audit Trail No
- Input Voltage 12 to 28 V DC
- Operating Temp. 15 Degrees to 120 Degrees F
Product Information
- Brand Sensormatic
- MFR # TREX-LT
- Zoro # G9187227
- Country of Origin Canada
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 1 3/4 in |
Width | 4 1/2 in |
Depth | 1 7/8 in |
Details
Item | Exit Motion Sensor |
Type | Request to Exit Motion Detector |
Switch Action | Main Relay SPDT, 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA Max @ 30V DC Max |
Event Audit Trail | No |
Input Voltage | 12 to 28 V DC |
Operating Temp. | 15 Degrees to 120 Degrees F |
Material | Plastic |
Output | SPDT 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA Max @ 30V DC Max |
Standards | CE, FCC, UL294, ULC |
For Use With | T-Rex, Exit Detection and Door Surveillance for Access Control Applications |
Color | White |
Amps AC | 50mA |
Keypad | No |
Cylinder | No |
Finish | Painted |
Includes | Mounting hardware |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Exit Motion Sensor, Type Request to Exit Motion Detector, Switch Action SPDT Main Relay/NC Tamper Switch; SPDT Main Relay/NC Tamper Switch with Max/Lock Control Relay, Material Plastic, Finish Painted, Depth 1 7/8 in, Height 1 3/4 in, Width 4 1/2 in, Color White, Input Voltage 12 to 28 V DC, Output SPDT 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA Max @ 30V DC Max, Amps AC 50mA, Operating Temp. 15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Spline Chain Bail Latch (PL 7768)
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Polished Brass Torino Cabinet Wire Pull (S271-4PB)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1604ETPCSCS)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC SCS 689)
- SENSORMATIC ExitMotionSensor, Use with T-Rex (TREX-XL2)
- ALTRONIX Enclosure Fits 2- 4Ah Or 1- 7Ah Battery (BC100)
- ROSSLARE *REPLACES AT-R11* PROX CARD 125KHZ EM ASK ID# IN. ISO (ROS-AT-ERS-26A-3001)
- ADAMS RITE Mortise Exit Device Narrow Glass (8420-37236)
- ALTRONIX Timer- Annual Event 2Ch 365 Day/24 Hr. (PT2724)
- SDC Security Door Controls SDC Maglock (1511SBCKV)
- SARGENT Sargent Full Size Rem Core Satin Silver (6300 LA 15)
- Sensormatic Electromagnetic Lock Activation Devices