Shop All Water Testing Meter Accessories
Sensorex
Trl Cndcvty Kt Dsply Trnsmtter Flw Cell
Mfr # TCS3300
Zoro # G7931524
product price: $2,332.99
/ea
Free Shipping & Returns
$2,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Cable Length 20 ft
- Connector Tinned Leads (TL)
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Max. Pressure 150 psig
Product Information
- Brand Sensorex
- MFR # TCS3300
- Zoro # G7931524
- UPC # 810039831175
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Cable Length | 20 ft |
Details
Item | TCS3300 |
Connector | Tinned Leads (TL) |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Max. Pressure | 150 psig |
Measurement Range | Multi-Range: 0 - 2,000,000 uS/cm |
Recommended Use | Boiler Applications, Higher Conductivity Measurements |
Type | Toroidal Conductivity Kit |
Body Material | Noryl |
Temp. Sensor | P1K |
Testing Parameter | Conductivity |
Description
TCS3300, Toroidal Conductivity Kit, Testing Parameter Conductivity, Measurement Range Multi-Range: 0 - 2,000,000 uS/cm, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Noryl, Cable Length 20 ft, Connector Tinned Leads (TL), Temp. Sensor P1K, Max. Pressure 150 psig, Recommended Use Boiler Applications, Higher Conductivity Measurements, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dropper Bottle, 60mL/2 oz., Natural, PK12 (605065-0020)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-21)
- DYNALON Bottle Wide Mouth Grad 2000 ml (202445-2000)
- KIMBLE CHASE Testing Jar, 60mL, Round, 216 Pack (5910243C-21)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- SENSOREX Inline ORP Sensor Assembly (S6600-ORP/10/BNC)
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- OAKTON PH ELECTRODE DOUBLE JUNCTION COLE PARMER (WD-35816-72)
- Sensorex Water Testing Meter Accessories