Shop All Water Testing Meter Accessories
Sensorex
Trl Cndcvty Kt Blnd Trnsmtter Flw Cell
Mfr # TCS3200
Zoro # G8115782
Free Shipping & Returns
$1,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Connector Tinned Leads (TL)
- Recommended Use Boiler Applications, Higher Conductivity Measurements
- Measurement Range Multi-Range: 0 - 1,000,000 uS/cm
- Operating Temp. Range 0 Degrees to 80 Degrees C
Product Information
- Brand Sensorex
- MFR # TCS3200
- Zoro # G8115782
- UPC # 810039831168
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Cable Length | 20 ft |
Details
Item | TCS3200 |
Connector | Tinned Leads (TL) |
Recommended Use | Boiler Applications, Higher Conductivity Measurements |
Measurement Range | Multi-Range: 0 - 1,000,000 uS/cm |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | Noryl |
Temp. Sensor | P1K |
Max. Pressure | 150 psig |
Testing Parameter | Conductivity |
Type | Toroidal Conductivity Kit |
Description
TCS3200, Toroidal Conductivity Kit, Testing Parameter Conductivity, Measurement Range Multi-Range: 0 - 1,000,000 uS/cm, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Noryl, Cable Length 20 ft, Connector Tinned Leads (TL), Temp. Sensor P1K, Max. Pressure 150 psig, Recommended Use Boiler Applications, Higher Conductivity Measurements, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- ZORO SELECT Polyethylene Jerrican, With Spout, 5 L Cap (H10935-0000)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0001)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- SENSOREX PH Electrode DIN Cap (S223CD)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- SENSOREX Conductivity Sensor, For Use with CX3000 (CS675HTTC-P1K/K=1.0)
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- SENSOREX Inline ORP Sensor Assembly (S6600-ORP/10/BNC)
- HANNA INSTRUMENTS EC Calibration Solution, 1.4 dS/m (HI7031L)
- Sensorex Water Quality Testing