Shop All Water Testing Meter Accessories
Sensorex
Submersion ORP Sensor Assembly
Mfr # S8100-ORP/10/TL
Zoro # G7926362
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ORP Range -1999 to 1999mV
- Includes Adapter, Cable, Sensor
- Manufacturers Warranty Length 1 yr
- Waterproof Yes
- Calibration Periodically
Product Information
- Brand Sensorex
- MFR # S8100-ORP/10/TL
- Zoro # G7926362
- UPC # 810039831014
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Cable Length | 10 ft |
Details
Item | Submersion ORP Sensor Assembly Kit |
ORP Range | -1999 to 1999mV |
Includes | Adapter, Cable, Sensor |
Waterproof | Yes |
Calibration | Periodically |
Operating Temp. Range (C) | 0 Degrees to 100 Degrees |
Automatic Temperature Compensation | No |
Testing Parameter | ORP |
Interface | Tinned Leads |
Description
Submersion ORP Sensor Assembly KitORP Range -1999mV to 1999mVWaterproof Yes, Automatic Temperature Compensation NoOperating Temp. Range (C) 0 Degrees to 100 Degrees Calibration PeriodicallyInterface Tinned Leads, Cable Length 10 ft.Includes Sensor, Cable, Adapter, Manufacturers Warranty Length 1 YearTesting Parameter ORP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECTON, DICKINSON AND CO BD Vacutainer Venous Blood Collection Tube 5, 1/2inW x 2-15/16inH (367856EA)
- SPECTRUM Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg (M1035-2.5KG)
- UNITED SCIENTIFIC Ph Paper, Wide Range, Vial/100 Strips (PHP100)
- OHAUS Conductivity Meter, Automatic (ST300C-G)
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- SENSOREX Trl Cndcvty Kt Blnd Trnsmtter Flw Cell (TCS3200)
- SENSOREX Conductivity Sensor, For Use with CX3000 (CS675HTTC-P1K/K=1.0)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- OHAUS Electrode, pH, Glass (ST350)
- Sensorex Water Testing Meter Accessories