Shop All Electrodes and Probes
Sensorex
Smbersn pH Kt wth temp cmpnst 10ft
Mfr # S8100TC/10/BNC/TL
Zoro # G4530732
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Submersion pH Kit with ATC
- Testing Parameter pH
- Measurement Range 0 - 14 pH
- Operating Temp. Range 0 Degrees to 100 Degrees C
- Body Material Ryton PPS
Product Information
- Brand Sensorex
- MFR # S8100TC/10/BNC/TL
- Zoro # G4530732
- UPC # 810039831021
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Cable Length | 10 ft |
Manufacturers Warranty Length | 12 mo |
Details
Type | Submersion pH Kit with ATC |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 100 Degrees C |
Body Material | Ryton PPS |
Connector | BNC |
Tip Shape | Flat |
Reference | Ag/AgCl |
Shelf Life | 6 mo |
Max. Pressure | 100 psig |
Item | S8100TC/10/BNC/TL |
Electrolyte | High Temperature |
For Use With | EM800/EM801/EM802pH |
Amplifier | Can be used with EM800 / EM801 |
Junction | Double |
Recommended Use | Dirty applications, Industrial, Wastewater |
Temp. Sensor | P1K |
pH Range | 0 - 14 pH |
Description
S8100TC/10/BNC/TL, Submersion pH Kit with ATC, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Ryton PPS, Cable Length 10 ft, Connector BNC, Amplifier Can be used with EM800 / EM801, Temp. Sensor P1K, Max. Pressure 100 psig, For Use With EM800/EM801/EM802pH, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Turbidity Standard (1442)
- ADVANTECH Sieve, 1-1/2", B/S, 12 In, Half Ht (1-1/2"BS12H)
- AQUAPHOENIX SCIENTIFIC Nitrite TK 1 Drop-100 ppm as NaNO2/25mL (TK3316-Z)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, 3Percent, 60 mL (HP1003-B)
- SENSOREX Cmbntn pH Electrde HF resstnt (S8000CDHF)
- SENSOREX H20prf Blnd 4 20m trnsmttr Pltfrm pH (EM803-PH)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- SENSOREX Spear Tip Combination pH Electrode BNC Connecter (S175CD/BNC)
- SENSOREX Cmbntn pH electrde Stndrd Cnnectr 12mm (S200C/STD)
- SENSOREX RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD-ORP/BNC)
- ILC Replacement For CADMET, 85300 (85300)
- Sensorex Electrodes and Probes