Shop All Water Testing Meter Accessories
Sensorex
pH electrde nd TC 30K BNC / Phn Plg
Mfr # S292C
Zoro # G3031010
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0 - 14 pH
- Manufacturers Warranty Length 12 mo
- Recommended Use Laboratory, Light Industrial, When Temp Compensation is needed
- Length 150 mm
- Junction Single
Product Information
- Brand Sensorex
- MFR # S292C
- Zoro # G3031010
- UPC # 810039830406
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Length | 150 mm |
Diameter | 12mm |
Cable Length | 30 in |
Details
Item | S292C |
pH Range | 0 - 14 pH |
Recommended Use | Laboratory, Light Industrial, When Temp Compensation is needed |
Junction | Single |
Reference | Ag/AgCl |
Testing Parameter | pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | Epoxy |
Temp. Sensor | 30 K |
Measurement Range | 0 - 14 pH |
Connector | BNC + Phono Plug |
Tip Shape | Round |
Amplifier | Can be used with PHAMP-1 |
Type | pH electrode |
Shelf Life | 12 mo |
Description
S292C, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 150 mm, Cable Length 30 in, Connector BNC + Phono Plug, Amplifier Can be used with PHAMP-1, Temp. Sensor 30 K, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Recommended Use Laboratory, Light Industrial, When Temp Compensation is needed, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Mixing Impeller, Pivoting Blade (A140)
- 3M PerfectIt EX AC Rubbing Compound Quart (MMM36060)
- RPI Miconazole, 5 G (M81030-5.0)
- LAB SAFETY SUPPLY 50mL Pipet, Individually Wrap/Bag, PK90 (11L810)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- SENSOREX Cmbntn pH Elctrd 30in cbl BNC Flt Style (S450C)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- SENSOREX Trl Cndcvty Kt Blnd Trnsmtter Flw Cell (TCS3200)
- REED INSTRUMENTS Power Adapter, Use On Meter Accessories (R3525-ADP)
- Sensorex Water Quality Testing