Shop All Water Testing Meter Accessories
Sensorex
pH Electrde 3/4 NPT 10ft Cble
Mfr # S267CD
Zoro # G3030931
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0 - 14 pH
- Manufacturers Warranty Length 12 mo
- Testing Parameter pH
- Tip Shape Round
- Diameter 3/4 in
Product Information
- Brand Sensorex
- MFR # S267CD
- Zoro # G3030931
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Diameter | 3/4 in |
Cable Length | 10 ft |
Length | 5.85 in |
Details
Item | S267CD |
pH Range | 0 - 14 pH |
Testing Parameter | pH |
Tip Shape | Round |
Type | pH electrode |
Max. Pressure | 70 psig |
Shelf Life | 12 mo |
Body Material | Ryton PPS |
Connector | BNC |
Reference | Ag/AgCl |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Junction | Double |
Recommended Use | Industrial, Light Industrial |
Measurement Range | 0 - 14 pH |
Amplifier | Can be used with PHAMP-1 |
Description
S267CD, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Ryton PPS, Diameter 3/4 in, Length 5.85 in, Cable Length 10 ft, Connector BNC, Amplifier Can be used with PHAMP-1, Max. Pressure 70 psig, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Recommended Use Industrial, Light Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer Baume, Range 0/35 (B61804-0700)
- RPI Sodium Phosphate, Monobasic, Anhydrous, 500 G (S23185-500.0)
- ZORO SELECT Beveled Beaker 1200mL, 304SS (81200)
- SPARTAN CHEMICAL CO. HR Quat Check QC 100 Test Strips (994900)
- SENSOREX PH Electrode DIN Cap (S223CD)
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- ENDRESS HAUSER Ph And Orp Sensor (CPS471-2ESB1)
- Sensorex Water Quality Testing