Shop All Water Testing Meter Accessories
Sensorex
pH Elctrd Hevy Dty 3/4 NPT 10ft Cble
Mfr # S272CD-TC
Zoro # G3030898
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0 - 14 pH
- Manufacturers Warranty Length 12 mo
- Electrolyte High Temperature
- Amplifier Can be used with PHAMP-1
- Testing Parameter pH
Product Information
- Brand Sensorex
- MFR # S272CD-TC
- Zoro # G3030898
- UPC # 810039830000
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Length | 5.85 in |
Diameter | 3/4 in |
Cable Length | 10 ft |
Details
Item | S272CD-TC |
pH Range | 0 - 14 pH |
Electrolyte | High Temperature |
Amplifier | Can be used with PHAMP-1 |
Testing Parameter | pH |
Reference | Ag/AgCl |
Temp. Sensor | P1K |
Junction | Double |
Body Material | Ryton PPS |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 100 Degrees C |
Recommended Use | Heavy Industrial, Higher Temperature Applications, Industrial |
Type | pH electrode |
Tip Shape | Flat |
Shelf Life | 6 mo |
Max. Pressure | 100 psig DeRating Applies |
Connector | BNC + Tinned Leads (TL) |
Description
S272CD-TC, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Ryton PPS, Diameter 3/4 in, Length 5.85 in, Cable Length 10 ft, Connector BNC + Tinned Leads (TL), Amplifier Can be used with PHAMP-1, Temp. Sensor P1K, Max. Pressure 100 psig DeRating Applies, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Spill Tray For Ductless Fume Hood 48" W (TRAY-P5-48)
- EAGLE THERMOPLASTICS Weighing Dish, 3/4 In. D, PK500 (HWB-300)
- FREEZ PAK Freez Pak 42 Ounce (1035041)
- SENSOREX Trdl Cndctvty Sensr TC = P1K 20 ft. Cble (TCS3020/P1K/20/TL)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- SENSOREX Inline ORP Sensor Assembly (S6600-ORP/10/BNC)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- YSI Carrying Case, Soft Sided (485)
- Sensorex Water Testing Meter Accessories