Shop All Electrodes and Probes
Sensorex
nlne pH Kt 10 ft cble nd flw cell
Mfr # S8200/10/BNC
Zoro # G4539437
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inline pH Kit
- Testing Parameter pH
- Measurement Range 0 - 14 pH
- Operating Temp. Range 0 Degrees to 100 Degrees C
- Body Material Ryton PPS
Product Information
- Brand Sensorex
- MFR # S8200/10/BNC
- Zoro # G4539437
- UPC # 810039831038
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Cable Length | 10 ft |
Manufacturers Warranty Length | 12 mo |
Details
Type | Inline pH Kit |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 100 Degrees C |
Body Material | Ryton PPS |
Connector | BNC |
Tip Shape | Flat |
Reference | Ag/AgCl |
For Use With | EM800/EM801/EM802pH |
Junction | Double |
Shelf Life | 6 mo |
Amplifier | Can be used with EM800 / EM801 |
Max. Pressure | 100 psig |
Recommended Use | Dirty applications, Industrial, Wastewater |
Electrolyte | High Temperature |
Item | S8200/10/BNC |
pH Range | 0 - 14 pH |
Description
S8200/10/BNC, Inline pH KIt, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Ryton PPS, Cable Length 10 ft, Connector BNC, Amplifier Can be used with EM800 / EM801, Max. Pressure 100 psig, For Use With EM800/EM801/EM802pH, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Dirty applications, Industrial, Wastewater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Electrode Cleaner, 500mL (GRK06408-M01)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 0-500 UG/L (481396)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 10Ml, B (BR2129-10)
- GLAS-COL Silicone Heating Mantle (100D SI05)
- SENSOREX Cmbntn pH Electrde BNC Cnnectr 12mm Bdy (S200C/BNC)
- SENSOREX pH / RP Lp Pwered 4 - 20m trnsmtter (TX100)
- SENSOREX RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD-ORP/BNC)
- SENSOREX Cmbntn pH Electrde Dble Jnctn Flt Style (S450CD/BNC)
- SENSOREX nlne RP Kt 10 ft cble flw cell (S8200-ORP/10/BNC)
- SENSOREX H20prf Blnd 4 20m trnsmttr Pltfrm pH (EM803-PH)
- SENSOREX Smbersn pH Kt wth temp cmpnst 10ft (S8100TC/10/BNC/TL)
- Sensorex Water Quality Testing