Shop All Electrodes and Probes
Sensorex
H20prf Blnd 4 20m trnsmttr Pltfrm pH
Mfr # EM803-PH
Zoro # G4575681
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH Transmitter - Blind
- Testing Parameter pH
- Measurement Range 0 - 14 pH
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material Ryton PPS
Product Information
- Brand Sensorex
- MFR # EM803-PH
- Zoro # G4575681
- UPC # 810039830604
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 36.83 mm |
Length | 100.58 mm |
Manufacturers Warranty Length | 12 mo |
Details
Type | pH Transmitter - Blind |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | Ryton PPS |
Connector | 8 Pin DIN |
Recommended Use | Dirty applications, Industrial, Wastewater |
For Use With | S8000 Platform |
pH Range | 0 - 14 pH |
Item | EM802/pH |
Temp. Sensor | Takes a P1k Input |
Description
EM802/pH, pH Transmitter - Blind, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Ryton PPS, Diameter 36.83 mm, Length 100.58 mm, Connector 8 Pin DIN, Temp. Sensor Takes a P1k Input, For Use With S8000 Platform, Recommended Use Dirty applications, Industrial, Wastewater, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Sibata Glass Beaker, 200mL, PK10 (10020-200A)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- SYNTHWARE HEAT TRANSFER BLOCK FOR ROUND BOTTOM FLASKS (H200003)
- TRICORBRAUN 200 cc White HDPE Plastic Round Packer Bottle- 45-400 Neck Finish (024175)
- SENSOREX Cmbntn pH electrde Stndrd Cnnectr 12mm (S200C/STD)
- SENSOREX RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD-ORP/BNC)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- SENSOREX Ultem pH3000 Research-Grade pH Sensor (PH3000)
- SENSOREX Smbersn pH Kt wth temp cmpnst 10ft (S8100TC/10/BNC/TL)
- SENSOREX Cmbntn pH Electrde BNC, Dble Jnctn (S200CD/BNC)
- LEEDS NORTHRUP Meredian Ph Meter Electrode (117489)
- Sensorex Electrodes and Probes