Shop All Water Testing Meter Accessories
Sensorex
Cndctvty Sensr Stnless Steel
Mfr # CS650-K=1.0
Zoro # G3030730
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CON500 Transmitter
- Manufacturers Warranty Length 12 mo
- Type Stainless Steel Conductivity Sensor
- Diameter 1/2 in
- Body Material Stainless steel
Product Information
- Brand Sensorex
- MFR # CS650-K=1.0
- Zoro # G3030730
- UPC # 810039830109
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Diameter | 1/2 in |
Length | 5.6 in |
Cable Length | 6 in |
Details
Item | CS650-K=1.0 |
For Use With | CON500 Transmitter |
Type | Stainless Steel Conductivity Sensor |
Body Material | Stainless steel |
Recommended Use | Industrial Conductivity Applications |
Max. Pressure | 200 psig |
Connector | Tinned Leads (TL) |
Measurement Range | 0-10 uS/cm to 0 - 199 mS/cm or range of meter |
Testing Parameter | Conductivity |
Operating Temp. Range | 0 Degrees to 100 Degrees C |
Description
CS650-K=1.0, Stainless Steel Conductivity Sensor, Testing Parameter Conductivity, Measurement Range 0-10 uS/cm to 0 - 199 mS/cm or range of meter, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Stainless Steel, Diameter 1/2 in, Length 5.6 in, Cable Length 6 in, Connector Tinned Leads (TL), Max. Pressure 200 psig, For Use With CON500 Transmitter, Recommended Use Industrial Conductivity Applications, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- WHIRL-PAK Sampling Bag, Clear, 7 oz., 7" L, PK500 (B00992)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35273)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SENSOREX Trl Cndcvty Kt Blnd Trnsmtter Flw Cell (TCS3200)
- SENSOREX Cmbntn pH Elctrd 30in cbl BNC Flt Style (S450C)
- SENSOREX Inline ORP Sensor Assembly (S6600-ORP/10/BNC)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- ROSEMOUNT ANALYTICAL PH SENSOR CONNECTOR CABLE PH METER PARTS AND ACCESSORY (9160495)
- Sensorex Water Quality Testing