Shop All Water Testing Meter Accessories
Sensorex
Cmbnrtn RP Electrde Crtrdge Style nsertn
Mfr # S656CD-ORP
Zoro # G7873381
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S653/25/BNC Cable Assy
- Manufacturers Warranty Length 12 mo
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Tip Shape Flat
- Testing Parameter ORP (REDOX)
Product Information
- Brand Sensorex
- MFR # S656CD-ORP
- Zoro # G7873381
- UPC # 810039830857
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Length | 76.2 mm |
Diameter | 22.86 mm |
Details
Item | Self-Cleaning pH/ORP Electrode |
For Use With | S653/25/BNC Cable Assy |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Tip Shape | Flat |
Testing Parameter | ORP (REDOX) |
Electrolyte | Horizontal Mount |
Amplifier | Can be used with PHAMP-1 |
Connector | BNR |
Shelf Life | 6 mo |
Type | ORP Electrode |
Recommended Use | Dirty applications, Industrial, Wastewater |
Junction | Double |
Body Material | CPVC |
Measurement Range | +/-2000mV or range of ORP meter |
Reference | Ag/AgCl |
Description
Self-Cleaning pH/ORP Electrode, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPVC, Diameter 22.86 mm, Length 76.2 mm, Connector BNR, Amplifier Can be used with PHAMP-1, For Use With S653/25/BNC Cable Assy, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte Horizontal Mount, Recommended Use Dirty applications, Industrial, Wastewater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01778)
- SENSOREX SensoLab Benchtop pH/ORP Meter (PM1000)
- THERMO FISHER SCIENTIFIC Stainless Steel Perforated Shelf For Omh (50127766)
- THERMCO Hydrometer, API, 0.2 (GW6007X)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- SENSOREX PH Electrode DIN Cap (S223CD)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- YSI Lab Grade ORP Probe, 1-meter (1008-1)
- Sensorex Water Testing Meter Accessories