Shop All Water Testing Meter Accessories
Sensorex
assembly Kt pH 1
Mfr # S6800
Zoro # G8187794
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0 - 14 pH
- Manufacturers Warranty Length 12 mo
- Electrolyte High Temperature
- Max. Pressure 100 psig
- Operating Temp. Range 0 Degrees to 80 Degrees C
Product Information
- Brand Sensorex
- MFR # S6800
- Zoro # G8187794
- UPC # 810039830901
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Cable Length | 10 ft |
Details
Item | S6800 |
pH Range | 0 - 14 pH |
Electrolyte | High Temperature |
Max. Pressure | 100 psig |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Connector | BNC |
Body Material | CPVC |
Recommended Use | Dirty applications, Industrial, Wastewater |
Junction | Double |
Amplifier | Can be used with PHAMP-1 |
Shelf Life | 6 mo |
Reference | Ag/AgCl |
Type | pH Insertion Assembly |
Tip Shape | Flat |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Description
S6800, pH Insertion Assembly, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPVC, Cable Length 10 ft, Connector BNC, Amplifier Can be used with PHAMP-1, Max. Pressure 100 psig, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Dirty applications, Industrial, Wastewater, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube, Conical, 50 ML, PK500 (D1001-C)
- HHIP 10X Pocket Optical Comparator With 8 Reticles (8902-0041)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-9100/4/115)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 20L (R9150000-20F)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SENSOREX Cmbntn pH Elctrd 30in cbl BNC Flt Style (S450C)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- YSI Lab Grade ORP Probe, 1-meter (1008-1)
- Sensorex Water Testing Meter Accessories