Shop All Gas Detection Accessories
Sensit
Holster, Polyester, 2-1/2x12-1/2x5, Black
Mfr # 872-00003
Zoro # G6512204
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GOLD G2
- Color Black
- Construction Polyster
- Includes Hook-and-Loop Flap, Metal Belt Clip
- Exterior Width 5 in
Product Information
- Brand Sensit
- MFR # 872-00003
- Zoro # G6512204
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Exterior Width | 5 in |
Exterior Length | 12.5 in |
Exterior Depth | 2 1/2 in |
Exterior Height | 2.5 in |
Details
Item | Holster |
For Use With | GOLD G2 |
Color | Black |
Construction | Polyster |
Includes | Hook-and-Loop Flap, Metal Belt Clip |
Industry Type | Healthcare |
Features | Easy Access |
Sub-Brand | HXG-2d, HXG-3, HXG-3P, GOLD 100 |
Housing Material | Polyester |
Series | Combustible Gas Leak Detector, Multi Gas Detector |
Description
Holster, Product Type Holster, Sub-Brand HXG-2d, HXG-3, HXG-3P, GOLD 100, Series Combustible Gas Leak Detector, Multi Gas Detector, For Use With GOLD G2, Housing Material Polyester, Color Black, Exterior Height 2.5 in, Exterior Length 12.5 in, Exterior Width 5 in, Features Easy Access, Includes Hook-and-Loop Flap, Metal Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3151/L)
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4R (EGA4R)
- NMC Danger Eye Protection Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D523PB)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H (48JR89)
- SENSIT Brass Purge Probe, 32-1/2 in. (883-00030)
- SENSIT Luer Connector, 3/8 x 7/8 in. (345-00003)
- SENSIT Filter Inlet, 1 in. dia., 3/4 in. L (360-00301)
- SENSIT Carrying Case, Plastic, 5-1/2x13x10, Black (872-00001)
- SENSIT Confined Space Probe, 111-1/4 in. (883-00015)
- SENSIT Carrying Case, Vinyl, 1-3/4x13x6-1/2, Black (360-00006)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108813)
- Sensit Gas Detection Accessories