Shop All Combustible Gas Detectors
Sensit
Combustible Gas Detector
Mfr # 909-00000-A
Zoro # G6006183
product price: $1,234.99
/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Methane, Propane, Butane and More
- Standards CSA, UL Listed
- Battery (3) C Alkaline
- Measuring Range 50 ppm to 100% LEL Methane, Propane
- Includes Extra Sensor Cap, Hard Carrying Case, Wrist Strap
Product Information
- Brand Sensit
- MFR # 909-00000-A
- Zoro # G6006183
- Country of Origin United States
- Category Combustible Gas Detectors
Dimensions
Width | 3 in |
Depth | 2 5/16 in |
Height | 11 1/2 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 11 1/2 in |
Overall Width | 3 in |
Overall Depth | 2 3/8 in |
Battery Size | C |
Probe Length | 16 in |
Manufacturer Warranty Length | 2 yr |
Description
Combustible Gas Detector, Features Calibration Alert, Calibration Memory, Date/Time Display, Field Calibration, Infrared Downloading, Internal Pump, Intrinsically Safe Design (Certified), Operation Memory, Push Button Operation, Water/Dust Filter, Gases Detected Butane, Carbon Monoxide, Gasoline, Hydrogen Sulfide, Methane, Oxygen, Propane, Includes Extra Sensor Cap, Hard Carrying Case, Wrist Strap, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Internal Rechargeable Battery (6280-046)
- PCE INSTRUMENTS Data-Logging Decibel Meter, Measuring range: SPL: Auto 30 to 130 dB (PCE-NDL 10)
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Gray, Rubber Table Mat, Roll (MT4524GY)
- PIC GAUGES Air Gauge, 4-1/2", 0-600 psi, 1/4" Mount (101D-454K)
- SENSIT Combustible Gas Detector (906-00000-09)
- SENSIT Combustible Gas Detector (906-00000-08)
- SENSIT Combustible Gas Detector (910-00100-A)
- HONEYWELL Cradle Charger, GasAlertMicroClip XT (MC2-C01-MC5)
- AIR SYSTEMS INTL Low Pressure Air Quality Test Module (LP-A4)
- TEST PRODUCTS INTERNATIONAL Combust Gas Detector, 10 ppm, Aud and Vis (720B)
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- Sensit Combustible Gas Detectors