Shop All Combustible Gas Detectors
Sensit
Combustible Gas Detector
Mfr # 906-00000-08
Zoro # G7459846
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Methane, Propane, Butane and More
- Standards ATEX Certified, UL Listed
- Battery (3) C Alkaline
- Measuring Range 10 ppm to 100% LEL Methane, Propane
- Includes Soft Carrying Case, T10 Allen Wrench
Product Information
- Brand Sensit
- MFR # 906-00000-08
- Zoro # G7459846
- Country of Origin United States
- Category Combustible Gas Detectors
Dimensions
Depth | 1 5/8 in |
Manufacturers Warranty Length | 2 yr |
Width | 3 1/2 in |
Height | 10 in |
Overall Width | 3 1/2 in |
Overall Height | 10 in |
Probe Length | 16 in |
Battery Size | C |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 1 5/8 in |
Description
Combustible Gas Detector, Features Field Calibration, Intrinsically Safe Design (Certified), Push Button Operation, Gases Detected Acetone, Alcohol, Ammonia, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen, Industrial Solvents, Jet Fuel, Methane, Paint Thinners, Propane, Refrigerants, Includes Soft Carrying Case, T10 Allen Wrench, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature -4 Degrees F, PPM Detection Range 0 to 990 ppm, Probe Length 16 in, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B5000#)
- DWYER INSTRUMENTS Duct Probe, 20K Ohm Thermistor, 4 In L (TE-DFN-F0448-00)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (EX623)
- FLUKE Probe Insul Piercing (873448)
- SENSIT Combustible Gas Detector (910-00100-A)
- SENSIT Combustible Gas Detector (906-00000-09)
- SENSIT Combustible Gas Detector (909-00000-A)
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- MSA SAFETY Battery Charger, 100/240VAC (10127427)
- HONEYWELL Rechargeable Battery Pack, Yellow (QT-BAT-R01)
- TEST PRODUCTS INTERNATIONAL Combust Gas Detector, 10 ppm, Aud and Vis (720B)
- Sensit Combustible Gas Detectors