Shop All Power Cables
Sensing-Saf-Starts
Power Cord, 5-15P, SJTO, 9.6 ft., Blk, 18A, 14/3
Mfr # 1998
Zoro # G3932065
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 9.6 ft
- Voltage 120V AC
- Plug Configuration Bare Wire
- Connection Type Bare Leads
- Jacket Material Rubber
Product Information
- Brand Sensing-Saf-Starts
- MFR # 1998
- Zoro # G3932065
- Country of Origin United States
- Category Power Cables
Dimensions
Cord Length | 9.6 ft |
Wire Size | 14 AWG |
Description
Anti-Restart Device, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Bare Leads, Cord Length 9.6 ft, Voltage 120V AC, Plug Configuration Bare Wire, Max. Amps 18.0 A, Cord Shape Round, Trade Designation SJTO, Special Features 20 in Cord On Equipment Switch End, Standards 29 CFR 1910.215, NEC 2011, NFPA 79, OSHA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF16-30-10-13, AF16 3P CONTR, 1NO, 100-250VAC/D (AF16-30-10-13)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 18 A, Reversing: No (LC1D18M7)
- EATON BUSSMANN UL Class Fuse, FWP Series, High Speed, 150A, 700V AC, Non-Indicating (FWP-150A)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGP027F)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 240V (1999 200V-240V)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 2.1 ft., Blk, 15A, 14/3 (1996)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 120V (1997)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1404-250)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- SOUTHWIRE Class K Welding Cable, 2/0 AWG, 1330 Strand, Red, Sold by the FT (104160504)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- Sensing-Saf-Starts Power Cables