Shop All Roller Chains
Senqcia Inspire Series
Inspire C2052 Riv ASME/ANSI Double Pit RllrChn 10Ft Bx 1-1/4" Pit, PK10
Mfr # C2052RB
Zoro # G0081815
product price: $181.99
/pk 10, $18.20/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Inspire Series
- MFR # C2052RB
- Zoro # G0081815
- UPC # 821002046298
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR riveted roller chain is manufactured in accordance with the ASME/ANSI B29. 4 American roller chain standard for conveyor series double pitch chains. This series possesses large rollers that allow the chain to roll on conveyor tracks to reduce friction. Solid bushings and rollers offer exceptional performance and long life in a wide variety of applications. Chain pins are produced from a special chrome-moly alloy steel to improve strength. Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality rust prevent oil and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 19.8mm, 100 Bag (16702498)
- MILTON M Style Plug, 3/8" MNPT, PK10 (733)
- STENS Roller Chain #35 Length 100', Chain Number 35 Chainsaws (250-266)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX45)
- SENQCIA INSPIRE SERIES 25SsRiv 304 Ss ASME/ANSI RllrChn SnglStrnd 10FtBx 1/4" Pit, 25Ssrb, PK10 (25SSRB)
- SENQCIA INSPIRE SERIES 60-2 Riv ASME/ANSI Std RllrChn Dbl Strnd 10Ft Bx 3/4" Ptch, 60-2Rb, PK10 (60-2RB)
- SENQCIA INSPIRE SERIES C2050Ss 304 Ss Cl Sc Type ASME/ANSI Double Pit RllrChn 1-1/4" Pit, PK5 (C2050SSCLSC)
- SENQCIA INSPIRE SERIES 60Ss 304 Ss Cl Sc Type ASME/ANSI RllrChn SnglStrnd 3/4" Pit, 60Sscl, PK5 (60SSCL)
- SENQCIA INSPIRE SERIES 100 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 1-1/4" Pitch, PK5 (100CL)
- SENQCIA INSPIRE SERIES 40 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 1/2" Pitch, PK5 (40OL)
- BAILEY HYDRAULICS Riveted Roller Chain Box 40R-10 - Standard: 40 Chain Size, 10 Ft, 131536 (131536)
- Senqcia Inspire Series Chains & Chain Sprockets