Shop All Roller Chains
Senqcia Inspire Series
C2082H Riveted ASME/ANSI Double Pitch RllrChn, 10Ft Bx, 2" Pitch, PK10
Mfr # C2082RB
Zoro # G0102684
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Inspire Series
- MFR # C2082RB
- Zoro # G0102684
- UPC # 821002053135
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR riveted roller chain is manufactured in accordance with the ASME/ANSI B29. 4 American roller chain standard for conveyor series double pitch chains. This series possesses large rollers that allow the chain to roll on conveyor tracks to reduce friction. Solid bushings and rollers offer exceptional performance and long life in a wide variety of applications. Chain pins are produced from a special chrome-moly alloy steel to improve strength. Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality rust prevent oil and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Coolant Shutoff Valve 5/8X1/2 Brass (023108)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP32)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204501)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SPK-10-F)
- SENQCIA INSPIRE SERIES 16B-2 Ol Cotter Pin Type Bs Roller Chain, Double Strand, 1" Pitch, PK5 (16B-2OL)
- SENQCIA INSPIRE SERIES 35 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/8" Pitch, PK5 (35CL)
- SENQCIA INSPIRE SERIES 60H Riv Hvy ASME/ANSI Std RllrChn Sngl 50Ft Reel 3/4" Pit, 60Hr50, PK50 (60HR50)
- SENQCIA INSPIRE SERIES 50-2 Cl Sc Type, ASME/ANSI Std RllrChn, Double Strand, 5/8" Pitch, PK5 (50-2CL)
- SENQCIA INSPIRE SERIES 50 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50OL)
- SENQCIA INSPIRE SERIES 35Ss 304 Ss Roller Link ASME/ANSI Standard RllrChn, 3/8" Pitch, PK5 (35SSRL)
- SENQCIA HI-MAX A2050 Cl Sc Type ASME/ANSI Double Pit RllrChn Drive 1-1/4" Pit, PK5 (A2050HMCLSC)
- Senqcia Inspire Series Chains & Chain Sprockets