Shop All Roller Chains
Senqcia Inspire Series
80H Heavy Series Roller Link ASME/ANSI Standard RllrChn, 1" Pitch, PK5
Mfr # 80HRL
Zoro # G0091195
original price:
$37.00
9% off
new price: $33.55
/pk 5, $6.71/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Inspire Series
- MFR # 80HRL
- Zoro # G0091195
- UPC # 821002033816
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR Heavy Series roller links are manufactured in accordance with the ASME/ANSI B29. 1 American roller chain standard. They offer exceptional performance and long life in a wide variety of applications. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. These component parts possess solid bushings and rollers for improved strength and wear life. They are available to be installed in the field to repair damaged parts or lengthen existing strands as needed however two connecting links (sold separately) are required for field installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (1040804C)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4MV)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- SPEEDAIRE Compressor/Generator, 13HP, 1.7gal, 15.7CFM (AG2-SH13-08GE)
- SENQCIA INSPIRE SERIES 60H Cot Hvy ASME/ANSI Std Roller Chain Single 10Ft Box 3/4" Pit, PK10 (60HCB)
- SENQCIA INSPIRE SERIES 50-3 Riv ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 5/8" Pitch, PK10 (50-3RB)
- SENQCIA INSPIRE SERIES 50SsRiv 304 Ss ASME/ANSI RllrChn SnglStrnd 10FtBx 5/8" Pit, 50Ssrb, PK10 (50SSRB)
- SENQCIA INSPIRE SERIES 80Dc Riv Double Capacity ASME/ANSI RllrChn Sngl 10Ft Bx 1" Pit, PK10 (80DCRB)
- SENQCIA INSPIRE SERIES 100 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 1-1/4" Ptch, 100Rb, PK10 (100RB)
- SENQCIA INSPIRE SERIES 120-3 Cl Cp Type ASME/ANSI Std RllrChn Triple Strand 1-1/2" Pitch, PK3 (120-3CL)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 50 ft. (BL823)
- Senqcia Inspire Series Chains & Chain Sprockets