Shop All Roller Chains
Senqcia Inspire Series
60H Riv Hvy ASME/ANSI Std RllrChn Sngl 100Ft Reel 3/4" Pit, PK100
Mfr # 60HR100
Zoro # G0088964
product price: $1,737.99
/pk 100, $17.38/ea
Free Shipping & Returns
$1,737.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Inspire Series
- MFR # 60HR100
- Zoro # G0088964
- UPC # 821002027365
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR Heavy Series riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications.Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 100ft reel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tube Releasing Tool, Inch (TG-2)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 500 psi (5400 OLP)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S514 (S514)
- STARRETT Empty M-1 Dispenser, PK4 (M-1.15)
- SENQCIA INSPIRE SERIES 60SsRiv 304 Ss ASME/ANSI RllrChn SnglStrnd 10FtBx 3/4" Pit, 60Ssrb, PK10 (60SSRB)
- SENQCIA INSPIRE SERIES C2042 Riveted ASME/ANSI Double Pitch RllrChn, 10Ft Bx, 1" Pitch, PK10 (C2042RB)
- SENQCIA INSPIRE SERIES Inspire 60 Roller Link ASME/ANSI Standard Roller Chain, 3/4" Pitch, PK5 (60RL)
- SENQCIA INSPIRE SERIES 80Hp Rivited Hollow Pin ASME/ANSI Std Chain Sngl 50Ft Reel 1" Pit, PK50 (80HPR50)
- SENQCIA INSPIRE SERIES 50 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50CL)
- SENQCIA INSPIRE SERIES Inspire C2052 Riv ASME/ANSI Double Pit RllrChn 10Ft Bx 1-1/4" Pit, PK10 (C2052RB)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1 1/8)
- Senqcia Inspire Series Roller Chains