Shop All Roller Chains
Senqcia Inspire Series
60H Hvy Ol Cp Type ASME/ANSI Std RllrChn SnglStrnd 3/4" Pit, 60Hol, PK5
Mfr # 60HOL
Zoro # G0087738
product price: $38.95
/pk 5, $7.79/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Inspire Series
- MFR # 60HOL
- Zoro # G0087738
- UPC # 821002027228
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series Heavy Series offset Links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. They offer exceptional performance and long life in a wide variety of applications. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Angular Contact Ball Bearing (7207 WNSU)
- ARO Valve, 1/4" NPT Port, 120VAC (A422SS-120-A)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CAR)
- ALEMITE Portable Grease Pump, Grease, Pneumatic Ram, 35 Lb Container, 45 LbMin, 9911J (9911-J)
- SENQCIA INSPIRE SERIES 80Dc Riv Double Capacity ASME/ANSI RllrChn Sngl 10Ft Bx 1" Pit, PK10 (80DCRB)
- SENQCIA INSPIRE SERIES 60H Riv Hvy ASME/ANSI Std RllrChn Sngl 50Ft Reel 3/4" Pit, 60Hr50, PK50 (60HR50)
- SENQCIA INSPIRE SERIES C2050 Roller Link ASME/ANSI Double Pitch RllrChn, 1-1/4" Pitch, PK5 (C2050RL)
- SENQCIA INSPIRE SERIES 40 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 1/2" Pitch, PK5 (40CL)
- SENQCIA INSPIRE SERIES Inspire C2052 Riv ASME/ANSI Double Pit RllrChn 10Ft Bx 1-1/4" Pit, PK10 (C2052RB)
- SENQCIA INSPIRE SERIES 25 Riv 2-Ptch Ol ASME/ANSI Std RllrChn SnglStrnd 1/4" Ptch, 25Ol, PK5 (25OL)
- SENQCIA INSPIRE SERIES 50-2 Riv ASME/ANSI Std RllrChn Dbl Strnd 10Ft Bx 5/8" Ptch, 50-2Rb, PK10 (50-2RB)
- Senqcia Inspire Series Chains & Chain Sprockets