Shop All Roller Chains
Senqcia Inspire Series
60H Heavy Series Roller Link ASME/ANSI Std RllrChn, 3/4" Pitch, PK5
Mfr # 60HRL
Zoro # G0090994
product price: $13.75
/pk 5, $2.75/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Inspire Series
- MFR # 60HRL
- Zoro # G0090994
- UPC # 821002027426
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR Heavy Series roller links are manufactured in accordance with the ASME/ANSI B29. 1 American roller chain standard. They offer exceptional performance and long life in a wide variety of applications. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. These component parts possess solid bushings and rollers for improved strength and wear life. They are available to be installed in the field to repair damaged parts or lengthen existing strands as needed however two connecting links (sold separately) are required for field installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Power Steering, 3360 (3360)
- PARKER Check Valve, 1.56" L x 0.75" W x 0.75" H (DT-370-MFMF-5)
- SKF SKF 6002Z, Single Row Ball Bearings (6002Z)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- SENQCIA INSPIRE SERIES 60H Cot Hvy ASME/ANSI Std Roller Chain Single 10Ft Box 3/4" Pit, PK10 (60HCB)
- SENQCIA INSPIRE SERIES 60 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60CL)
- SENQCIA INSPIRE SERIES 50Sb Riv Side Bow ASME/ANSI Roller Chain Single 10Ft Box 5/8" Pit, PK10 (50SBRB)
- SENQCIA INSPIRE SERIES C2080H Cl Cp Type, ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080CL)
- SENQCIA INSPIRE SERIES 60H Riv Hvy ASME/ANSI Std RllrChn Sngl 50Ft Reel 3/4" Pit, 60Hr50, PK50 (60HR50)
- SENQCIA INSPIRE SERIES 35-4 Cl Sc Type, ASME/ANSI Std RllrChn, Quad Strand, 3/8" Pitch, PK5 (35-4CL)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 50Ft Reel 1" Pit, PK50 (80HUMR50)
- Senqcia Inspire Series Roller Chains