Shop All Roller Chains
Senqcia Inspire Series
60H Cot Hvy ASME/ANSI Std Roller Chain Single 10Ft Box 3/4" Pit, PK10
Mfr # 60HCB
Zoro # G0085175
product price: $320.99
/pk 10, $32.10/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Inspire Series
- MFR # 60HCB
- Zoro # G0085175
- UPC # 821002026573
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR Heavy Series cottered roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications.Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-5212, Double Row Ball Brgs, 5212 (5212)
- GATES MegaCrimp Couplings (6G-6FJX)
- WESTWARD Flexible Ext, Includes Non-Drip Nozzle (5TCV5)
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X16SSPF)
- SENQCIA INSPIRE SERIES 120-3 Riv ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 1-1/2" Pit, PK10 (120-3RB)
- SENQCIA INSPIRE SERIES C2040Ss 304 Ss Cl Cp Type ASME/ANSI DblPitRllrChn 1" Pit, C2040Sscl, PK5 (C2040SSCL)
- SENQCIA INSPIRE SERIES C2062Hp Rivited Hp ASME/ANSI Dbl Pit Chain 10Ft Bx 1-1/2" Pit, PK10 (C2062HPRB)
- SENQCIA INSPIRE SERIES C2082H Riveted ASME/ANSI Double Pitch RllrChn, 10Ft Bx, 2" Pitch, PK10 (C2082RB)
- SENQCIA INSPIRE SERIES 35-4 Cl Sc Type, ASME/ANSI Std RllrChn, Quad Strand, 3/8" Pitch, PK5 (35-4CL)
- SENQCIA INSPIRE SERIES 10B Riveted Iso Bs RllrChn, SnglStrnd, 10Ft Bx, 5/8" Ptch, 10Brb, PK10 (10BRB)
- TSUBAKI Roller Chain, Conveyor, C2080HP ANSI, 10 ft (C2080HPB)
- Senqcia Inspire Series Roller Chains