Shop All Roller Chains
Senqcia Inspire Series
50 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5
Mfr # 50CL
Zoro # G0089147
product price: $9.89
/pk 5, $1.98/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Inspire Series
- MFR # 50CL
- Zoro # G0089147
- UPC # 821002020670
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series spring clip type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. They offer exceptional performance and long life in a wide variety applications. Spring clips are supplied with slip fit closing plates for ease of assembly in the field. Closing plates are “flat” style to improve fatigue strength. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 63205ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 206 Mm W, Double Shielded (63205ZZ)
- GATES Truflex V-Belts, 3L420 (3L420)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 11 # of Teeth (35BS11H X 1/2)
- MILTON INDUSTRIES HOSE END 1/4" reusable (MI615)
- SENQCIA INSPIRE SERIES 80Dc Riv Double Capacity ASME/ANSI RllrChn Sngl 10Ft Bx 1" Pit, PK10 (80DCRB)
- SENQCIA INSPIRE SERIES 16B-2 Cl Sc Type Bs Roller Chain, Double Strand, 1" Pitch, PK5 (16B-2CL)
- SENQCIA INSPIRE SERIES 80H Hvy Cl Sc Type ASME/ANSI Std RllrChn SnglStrnd 1" Ptch, 80Hclsc, PK5 (80HCLSC)
- SENQCIA INSPIRE SERIES C2060H Cl Sc Type, ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060CLSC)
- SENQCIA INSPIRE SERIES 100-3 Cot ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 1-1/4" Pit, PK10 (100-3CB)
- SENQCIA INSPIRE SERIES C2040SsRiv 304 Ss ASME/ANSI DbPitRllrChn 10FtBxStd1"Pit, C2040Ssrb, PK10 (C2040SSRB)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (140-1R X 10FT)
- Senqcia Inspire Series Roller Chains