Shop All Roller Chains
Senqcia Inspire Series
160H Heavy Series Roller Link ASME/ANSI Std Roller Chain, 2" Pitch, PK3
Mfr # 160HRL
Zoro # G0085035
product price: $95.39
/pk 3, $31.80/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Inspire Series
- MFR # 160HRL
- Zoro # G0085035
- UPC # 821002007404
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR Heavy Series roller links are manufactured in accordance with the ASME/ANSI B29. 1 American roller chain standard. They offer exceptional performance and long life in a wide variety of applications. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. These component parts possess solid bushings and rollers for improved strength and wear life. They are available to be installed in the field to repair damaged parts or lengthen existing strands as needed however two connecting links (sold separately) are required for field installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3613T)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M320-08-24VDC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 24VDC (M4M320-08-24VDC)
- CONGRESS 5/8" or 1/2" Fixed Bore 3 Groove Stepped V-Belt Pulley (SCA500-3X062KW)
- FESTO Plastic Tubing PEN-12X1, 75-BL (PEN-12X1,75-BL)
- SENQCIA INSPIRE SERIES 35Ss 304 Ss Roller Link ASME/ANSI Standard RllrChn, 3/8" Pitch, PK5 (35SSRL)
- SENQCIA INSPIRE SERIES 60 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60CL)
- SENQCIA INSPIRE SERIES 100 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 1-1/4" Pitch, PK5 (100CL)
- SENQCIA INSPIRE SERIES 60H Riv Hvy ASME/ANSI Std RllrChn Sngl 50Ft Reel 3/4" Pit, 60Hr50, PK50 (60HR50)
- SENQCIA INSPIRE SERIES 35-4 Cl Sc Type, ASME/ANSI Std RllrChn, Quad Strand, 3/8" Pitch, PK5 (35-4CL)
- SENQCIA INSPIRE SERIES 80 Cl Sc Type, ASME/ANSI Std Roller Chain, Single Strand, 1" Pitch, PK5 (80CLSC)
- TSUBAKI Roller Chain, Riveted, 25SS ANSI, 10 ft. (25SSRB)
- Senqcia Inspire Series Chains & Chain Sprockets