Shop All Roller Chains
Senqcia Inspire Series
100 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 1-1/4" Pitch, PK5
Mfr # 100CL
Zoro # G0089734
product price: $34.69
/pk 5, $6.94/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Inspire Series
- MFR # 100CL
- Zoro # G0089734
- UPC # 821002001792
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series cottered type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. They offer exceptional performance and long life in a wide variety applications. Split type cotter pins are supplied with slip fit closing plates for ease of assembly in the field. Closing plates are “flat” style to improve fatigue strength. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6313-2NSEC3 (6313-2NSEC3)
- MARVEL MYSTERY OIL Marvel Air Tool Oil - 4 oz. (MVL-MM080R)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-22 (SFC-22)
- SENQCIA INSPIRE SERIES 40 Riv ASME/ANSI Std RllrChn Sngl Strand 10Ft Bx 1/2" Pitch, 40Rb, PK10 (40RB)
- SENQCIA INSPIRE SERIES 80 Ol Cp Type, ASME/ANSI Std Roller Chain, Single Strand, 1" Pitch, PK5 (80OL)
- SENQCIA INSPIRE SERIES Inspire 80 Roller Link ASME/ANSI Standard Roller Chain, 1" Pitch, PK5 (80RL)
- SENQCIA INSPIRE SERIES 60 Riv ASME/ANSI Std RllrChn Sngl Strand 10Ft Bx 3/4" Pitch, 60Rb, PK10 (60RB)
- SENQCIA INSPIRE SERIES 60Ss 304 Ss Ol Cp Type ASME/ANSI RllrChn SnglStrnd 3/4" Pit, 60Ssol, PK5 (60SSOL)
- SENQCIA INSPIRE SERIES 40-2 Cl Sc Type, ASME/ANSI Std RllrChn, Double Strand, 1/2" Pitch, PK5 (40-2CL)
- BAILEY HYDRAULICS Riveted Roller Chain Box 60H-10 - Standard: 60 Chain Size, 10 Ft, 131556 (131556)
- Senqcia Inspire Series Chains & Chain Sprockets