Shop All Roller Chains
Senqcia Inspire Series
100-3 Cot ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 1-1/4" Pit, PK10
Mfr # 100-3CB
Zoro # G0084630
Free Shipping & Returns
$1,623.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Inspire Series
- MFR # 100-3CB
- Zoro # G0084630
- UPC # 821002001457
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR cottered roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. Chain pins are produced from a special boron steel to improve strength. Solid cold forged bushings and a patented pin treatment extend chain wear life and greatly reduce break-in wear. Cottered chains are generally specified for larger pitch sizes when field assembly or disassembly is anticipated. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 360mm PL, T72 (360-5M-15)
- NTN NTN 6203 2RS, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203 2RS (6203 2RS)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (5L330)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/8 In. L (M20-250-2)
- SENQCIA INSPIRE SERIES 60 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60OL)
- SENQCIA INSPIRE SERIES C2082Hp Riv Hp ASME/ANSI Dbl Pit Chn Large Roller 10Ft Bx 2" Pit, PK10 (C2082HPRB)
- SENQCIA INSPIRE SERIES 40Np Riv Np ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1/2" Pit, 40Nprb, PK10 (40NPRB)
- SENQCIA INSPIRE SERIES C2040 Riveted ASME/ANSI Double Pitch RllrChn 100Ft Reel 1" Pitch, PK100 (C2040R100)
- SENQCIA INSPIRE SERIES C2162H Riveted ASME/ANSI Double Pitch RllrChn, 10Ft Bx, 4" Pitch, PK10 (C2162RB)
- SENQCIA INSPIRE SERIES 25SsRiv 304 Ss ASME/ANSI RllrChn SnglStrnd 10FtBx 1/4" Pit, 25Ssrb, PK10 (25SSRB)
- SUNBELT Roller Chain, Chain #35 (10 ft) 7" x7" x1" (A-B1SB384)
- Senqcia Inspire Series Roller Chains