Shop All Roller Chains
Senqcia Hi-Max
C2060H Cl Sc Type ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5
Mfr # C2060HMCLSC
Zoro # G0083020
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Hi-Max
- MFR # C2060HMCLSC
- Zoro # G0083020
- UPC # 821002047547
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Double Pitch spring clip type connecting links are manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard. Spring clips are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. They can be used for standard roller or large roller Double Pitch chains. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO SEPURA Oil Water Separator, 900 SCFM Max (SEP900ST)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE40903, 3 micron, Outside-In (MF0592798)
- MANITOU Bearing Bronze Bushing (Straight) 2" Id, 2 1/4" Od, 2" Length (153253)
- POWERFLITE A59 61" Outside Length, 1/2" Top Width, 1 Ribs (A59-2)
- SENQCIA HI-MAX Bl646 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 6 Lacing, 3/4" Pitch, PK5 (BL646HMCL)
- SENQCIA HI-MAX 12B-2 Ol Cotter Pin Type Bs RllrChn, DblStrnd, 3/4" Ptch, 12B-2Hmol, PK5 (12B-2HMOL)
- SENQCIA HI-MAX 80 Cl Sc Type ASME/ANSI Standard RllrChn, Sngl Strand, 1" Pitch, PK5 (80HMCLSC)
- SENQCIA HI-MAX A2040 Riv ASME/ANSI Double Pit RllrChn 100Ft Reel Drive 1" Pit, PK100 (A2040HMR100)
- SENQCIA HI-MAX 35 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 3/8" Ptch, 35Hmrb, PK10 (35HMRB)
- SENQCIA HI-MAX 50SsRiv 304 Ss ASME/ANSI RllrChn SglStrd 10FtBx 5/8" Pit, 50Sshmrb, PK10 (50SSHMRB)
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. (2YDZ1)
- Senqcia Hi-Max Roller Chains