Shop All Roller Chains
Senqcia Hi-Max
60-2 Riv ASME/ANSI Std RllrChn DblStrnd 10Ft Bx 3/4" Pit, 60-2Hmrb, PK10
Mfr # 60-2HMRB
Zoro # G0103600
original price:
$161.99
4% off
new price: $153.99
/pk 10, $15.40/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Hi-Max
- MFR # 60-2HMRB
- Zoro # G0103600
- UPC # 821002024159
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 OFFSET LINK)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 95" (B95)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932670Q, Pressure Line, 10 micron, Outside-In (MF0059473)
- DIXON Dix-Lock N Series Bowes Interchange Male Quick Disconnect Coupler, 3/4-14 Nominal, 500 psi Pressure (4NM6)
- SENQCIA HI-MAX 35-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMCL)
- SENQCIA HI-MAX 50 Cl Sc Type ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50HMCL)
- SENQCIA HI-MAX 60H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 3/4" Pit, 60Hhmcl, PK5 (60HHMCL)
- SENQCIA HI-MAX 08B Riveted Iso Bs RllrChn, SnglStrnd, 10Ft Bx, 1/2" Ptch, 08Bhmrb, PK10 (08BHMRB)
- SENQCIA HI-MAX A2040 Riv ASME/ANSI Double Pitch RllrChn 10Ft Bx Drive 1" Pitch, PK10 (A2040HMRB)
- SENQCIA HI-MAX 40-2 Riv ASME/ANSI Std RllrChn DblStrnd 10Ft Bx 1/2" Pit, 40-2Hmrb, PK10 (40-2HMRB)
- RENOLD 10Ft 9/16In Double Roller Chain (40-2RB)
- Senqcia Hi-Max Chains & Chain Sprockets