Shop All Roller Chains
Senqcia Hi-Max
50 Ol Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5
Mfr # 50HMOL
Zoro # G0101729
product price: $8.45
/pk 5, $1.69/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Hi-Max
- MFR # 50HMOL
- Zoro # G0101729
- UPC # 821002021790
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max offset Links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care should be taken when utilizing this part as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELAIRE Air Compressor, 11 HP, Honda, 30 gal. (3G3HH)
- EATON 0 10 Micron Hydraulic Filter Element (923070)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-418)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- SENQCIA HI-MAX 60 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 3/4" Ptch, 60Hmrb, PK10 (60HMRB)
- SENQCIA HI-MAX 40 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 1/2" Ptch, 40Hmrb, PK10 (40HMRB)
- SENQCIA HI-MAX C2060H Riv ASME/ANSI DblPitRllrChn 10FtBx Std1-1/2" Pit, C2060Hmrb, PK10 (C2060HMRB)
- SENQCIA HI-MAX 40-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 1/2" Pitch, PK5 (40-2HMCL)
- SENQCIA HI-MAX Bl1034 Riv ASME/ANSI Leaf Chn 3 X 4 Lacing 30Ft Reel 1-1/4" Ptch, PK30 (BL1034HMR30)
- SENQCIA HI-MAX Bl844 Riveted ASME/ANSI Leaf Chn, 4 X 4 Lacing, 30Ft Reel, 1" Pit, PK30 (BL844HMR30)
- SENQCIA INSPIRE SERIES 50 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50OL)
- Senqcia Hi-Max Roller Chains