Shop All Roller Chains
Senqcia Hi-Max
12B-2 Ol Cotter Pin Type Bs RllrChn, DblStrnd, 3/4" Ptch, 12B-2Hmol, PK5
Mfr # 12B-2HMOL
Zoro # G0107977
product price: $30.29
/pk 5, $6.06/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Hi-Max
- MFR # 12B-2HMOL
- Zoro # G0107977
- UPC # 821002005608
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max British Standard offset Links are manufactured in accordance with the ISO 606B International roller chain standard. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.75 In Id X 1.2344 In W (17888)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-7/16 In, St (C-143-BO)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB23NCC, Return Line, 10 micron, Outside-In (MF0579382)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- SENQCIA HI-MAX C2050Ss 304 SsClCp Type ASMEANSI DbPitRlrChn 1-1/4"Pit, C2050Sshmcl, PK5 (C2050SSHMCL)
- SENQCIA HI-MAX 35 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 3/8" Ptch, 35Hmrb, PK10 (35HMRB)
- SENQCIA HI-MAX 100-2Riv ASME/ANSI StdRllrChn DbStrnd 10FtBx 1-1/4" Pit, 100-2Hmrb, PK10 (100-2HMRB)
- SENQCIA HI-MAX 140H Hvy Ol Cp Type ASME/ANSI Std RllrChn Sngl 1-3/4" Pit, 140Hhmol, PK2 (140HHMOL)
- SENQCIA HI-MAX A2040 Riv ASME/ANSI Double Pitch RllrChn 10Ft Bx Drive 1" Pitch, PK10 (A2040HMRB)
- SENQCIA HI-MAX C2042 Riv ASME/ANSI Dbl Pit RllrChn 10Ft Bx Large Roller 1" Pit, PK10 (C2042HMRB)
- SENQCIA INSPIRE SERIES C2042 Riveted ASME/ANSI Double Pitch RllrChn, 10Ft Bx, 1" Pitch, PK10 (C2042RB)
- Senqcia Hi-Max Chains & Chain Sprockets