Shop All Hedge Trimmers
Senix
Cordless Pole Hedge Trimmer, 18 in L 20V Battery
Mfr # HTPX2-M-0
Zoro # G308231585
original price:
$143.04
9% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 18 in
- Cutting Width 3/4 in
- Includes Blade cover, shoulder strap
- Battery Voltage 20V
- Fuel Type Battery
Product Information
- Brand Senix
- MFR # HTPX2-M-0
- Zoro # G308231585
- UPC # 843212113096
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 18 in |
Cutting Width | 3/4 in |
Length | 96.85 in |
Details
Item | Cordless Pole Hedge Trimmer |
Includes | Blade cover, shoulder strap |
Battery Voltage | 20V |
Fuel Type | Battery |
Description
The SENIX HTPX2-M-0 20V Max* cordless pole hedge trimmer features a 18-inch dual-action blades which cut branches up to 3/4-inch diameter.The 6-point adjustable head provides different cutting angles. The telescopic shaft reaches high trimming areas easily and safely. For use with SENIX 20V Max* batteries and CHX2 2 Amp charger. Battery and charger are sold separately. *20 Volt Max* battery, maximum initial battery voltage measured without a workload is 20 volts. The nominal voltage is 18.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Flush Face Female For Parker FEM-501-12FO-NL For Industrial Tractors; (3001-1245)
- JACKS Cordura Ice Boots RED (863-RE)
- ECHO Backpack Blower, 651 cfm, 233 mph, 25 lb (PB-755ST)
- PROTARP 10 ft x 20 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-10X20)
- SENIX Cordless Hedge Trimmer, 22 in L 58V Battery (HTX5-M-0)
- MAKITA Lxt(R) Brushless 24" Hedge Trimmer 18V, 24 in L 18 V 5.0 Ah Lithium-Ion Not Gas Powered Cordless (XHU07Z)
- ECHO Hedge Trimmer, 30 in L 21.2cc 2 Stroke (HCS-2810)
- WORX 20V Power Share GT 3.0 12in Grass Trimmer & Wheeled Edger with Batteries 2.0ah x 2 (WG163.10)
- BLACK & DECKER 17 in. Electric Hedge Trimmer (BEHT150)
- EGO Hedge Trimmer (HTX5300-P)
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- Senix Trimmers