Shop All Line Trimmers & Brush Cutters
Senix
31 cc 4Cycle Gas Powered 10-Inch Brush Cutter/17.7-Inch String Trimmer, Dual .095 Line and Bump Feed
Mfr # GTBCU4QL-M
Zoro # G508231590
original price:
$228.99
4% off
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Includes Harness, cutting head shield mounting screw, torx wrench, socket spanner, 2 oz bottle of engine oil
- Engine 4-Cycle
- Cutting Width 67.72 in
- Engine Displacement 31 cc
Product Information
- Brand Senix
- MFR # GTBCU4QL-M
- Zoro # G508231590
- UPC # 843212110385
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 67.72 in |
Length | 24.80 in |
Line Diameter | .095 in |
Details
Item | Gas Brush Cutter/Trimmer |
Fuel Type | Gas |
Includes | Harness, cutting head shield mounting screw, torx wrench, socket spanner, 2 oz bottle of engine oil |
Engine | 4-Cycle |
Engine Displacement | 31 cc |
Description
The Senix GTBCU4QL-M 4QL Gas Powered 31cc Straight Shaft Brush Cutter/String Trimmer features a 4-cycle engine that does not require mixing of gas and oil but remains lightweight and powerful. Four-cycle engine has lower emission and is more environmentally friendly than 2-cycle. Large 17.7-inch cutting width and 10-inch brush cutter blade saves you time by trimming a larger surface area. The straight shaft design with a standardized coupler provides extended reach under bushes and shrubs and the use of attachments. Includes 10-inch brush cutter blade, bump head with .095 spiral trimming line, and harness strap.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Shut-Off Valve 4-Way Brs (804434-1001)
- RUBBERMAID COMMERCIAL GroundsKeeper Tuscan Receptacle, 13 x 13 x 38.38, Black (FG9W3000BLA)
- MTD Bracket Asm - Hitc (689-00101)
- AFTERMARKET Flat Idler fits MTD 756-04129 Fits Cub Cadet 756-04129B 753-08171 280-646 (MOM70-0085)
- SENIX 17-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Curved Shaft, Dual .095 Line and Bump Feed (GTC4QL-L)
- SENIX 20 Volt Max* 10-Inch Cordless String Trimmer, Tool Only (GTX2-M-0)
- SENIX 22-Inch 160 cc 4-Cycle Gas Powered High Wheel Trimmer (STMG-L)
- SENIX 20 Volt Max 10-in. Cordless String Trimmer, 2 Ah Battery and 2A Charger Included (GTX2-L)
- SENIX 17.7-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-L)
- SENIX 58 Volt Max* 13-Inch Cordless Brushless String Trimmer, Tool Only (GTSX5-M-0)
- ECHO Curved Shaft Edge Trimmer21.2CC, Gas (PE-225)
- Senix Line Trimmers & Brush Cutters